DESCRIPTION

Kichler Lighting Structures 50W 4-Light Flush Mount

KK7755NI

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Collection
Structures
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
11 in
Light Bulb Shape Code
MR16
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
200
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY