DESCRIPTION

Kichler Lighting 50W 4-Light Flush Mount Track Light

KK7704

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
11-1/4 in
Length
31-1/4 in
Light Bulb Shape Code
MR16
Material
Metal
Number Of Lights
4
Watts
200

Starting at
$248.13
EACH
  • QUANTITY