DESCRIPTION

Kichler Lighting Olsay™ 50W 4-Light Halogen Chandelier with Bulb

KK42506

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Olsay™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Satin Etched Cased Opal
Height
28-3/4 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up Lighting
Number Of Lights
4
Watts
200
Width
28-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$658.4
EACH
  • QUANTITY