DESCRIPTION

Kichler Lighting Aleeka 50W 5-Light Double Loop Halogen Chandelier

KK43365

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Aleeka
Color Finish
Classic Pewter
Color Finish Category
Pewter Tones
Height
17-3/4 in
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
5
Watts
50
Width
34 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$891.81
EACH
  • QUANTITY