DESCRIPTION

Kichler Lighting Saldana 50W 5-Light G9 Halogen Linear Chandelier

KK42921

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Saldana
Color Finish
Classic Pewter
Color Finish Category
Pewter Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched Opal
Height
14-1/4 in
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
5
UL Listed
No
Volts
120V
Watts
50
Width
24 in

Starting at
$620.31
EACH
  • QUANTITY