DESCRIPTION

Kichler Lighting Saint Andrews™ 52 in. 100W 5-Blade Ceiling Fan with Light Kit

KK300135AP

Color Finish

 

SPECIFICATIONS

AMP
0.44
Blade Finish
Light Cherry/Dark Cherry
Blade Pitch
14°
Blade Span
52 in
Bulb Style
Tubular
CFM
5303
Collection
Saint Andrews™
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Glass Type
Etched Cased Opal
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T3
Lighting Direction
Up Lighting
Number Of Blades
5
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

Starting at
Call for Pricing
  • QUANTITY