DESCRIPTION

  • Includes flush mount canopy

Kichler Lighting Sterling Manor™ 52 in. 40 W 3-Light Ceiling Fan with Light Kit

KK339210

Color Finish

 

SPECIFICATIONS

Blade Pitch
11°
Blade Span
52 in
Bulb Type
Incandescent
Collection
Sterling Manor™
Color Finish
White
Color Finish Category
Whites
Glass Type
White Etched
Height
18-3/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Blades
5
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS