DESCRIPTION

  • Features a classic pull-chain control sytsem
  • UL Listed for dry locations

Kichler Lighting Sterling Manor™ 52 in. 40 W Medium Ceiling Fan

KK3392107

Color Finish

 

SPECIFICATIONS

Blade Pitch
11°
Blade Span
52 in
Bulb Type
Incandescent
Collection
Sterling Manor™
Color Finish
Brushed Nickel/Walnut
Color Finish Category
Nickel Tones
Glass Type
White Alabaster
Height
18-3/4 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
3
Volts
120V
Watts
40
Width
52 in

Starting at
Call for Pricing
  • QUANTITY