DESCRIPTION

  • Includes flush mount canopy
  • Optional light kits and remote control available
  • Reversible blades

Kichler Lighting 52 in. 5-Blade Ceiling Fan in Brushed Nickel

KK339010NI

Blade Finish

 

SPECIFICATIONS

Blade Finish
Cherry/Walnut
Blade Pitch
11°
Blade Span
52 in
CFM
5323
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
17-1/2 in
Number Of Blades
5
Volts
120V

Starting at
Call for Pricing
  • QUANTITY