DESCRIPTION

Kichler Lighting Kittery Point™ 52 in. 5-Blade Ceiling Fan

KK300020

Color Finish

 

SPECIFICATIONS

AMP
0.6
Blade Finish
Cherry, Walnut
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Krypton
CFM
6049
Collection
Kittery Point™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched White
Height
12-7/10 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
4
Volts
120V
Watts
65

Starting at
Call for Pricing
  • QUANTITY