DESCRIPTION

Kichler Lighting Canfield™ 52 in. 5-Blade Ceiling Fan

KK300117

Color Finish

 

SPECIFICATIONS

AMP
0.55
Blade Pitch
14°
Blade Span
52 in
CFM
6151
Collection
Canfield™
Color Finish
White
Color Finish Category
Whites
Height
17-1/2 in
Indoor Outdoor
Indoor
Number Of Blades
5
Volts
120V
Watts
65

Starting at
$207.0
EACH
  • QUANTITY