DESCRIPTION

  • Pull chain operation
  • Reversible blades

Kichler Lighting Bentzen™ 52 in. 5-Blade Ceiling Fan

KK300118

Color Finish

 

SPECIFICATIONS

AMP
0.54
Blade Finish
Dark Cherry
Blade Pitch
14°
Blade Span
52 in
CFM
5995
Collection
Bentzen™
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Height
13-3/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
Volts
120V
Watts
64

Starting at
$196.2
EACH
  • QUANTITY