• Cart

DESCRIPTION

  • Basic function CoolTouch™ operation
  • Reversible blades
  • Safety rated - wet

Kichler Lighting Monarch II™ 52 in. 5-Blade Ceiling Fan

KK310103

Color Finish

 

SPECIFICATIONS

AMP
0.62
Blade Finish
Walnut
Blade Pitch
14°
Blade Span
52 in
CFM
5978
Collection
Monarch II™
Color Finish
Weathered Copper Powder Coat
Color Finish Category
Copper Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
14-1/2 in
Indoor Outdoor
Outdoor
Number Of Blades
5
Volts
120V
Watts
56

Starting at
$359.0
EACH
  • QUANTITY