DESCRIPTION

Kichler Lighting Sutter Place™ 52 in. 5-Blade Ceiling Fan

KK339211

Color Finish

 

SPECIFICATIONS

AMP
0.2, 0.35, 0.49
Blade Finish
Walnut/Medium Cherry
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Incandescent
CFM
4500
Collection
Sutter Place™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Umber Etched
Height
15-1/4 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
3
Volts
120V
Watts
59

Starting at
$189.0
EACH
  • QUANTITY