DESCRIPTION

Kichler Lighting Stratmoor™ 52 in. 5-Blade Ceiling Fan Stratmoor Teakwood

KK339022TZ

Color Finish

 

SPECIFICATIONS

AMP
0.49
Blade Finish
Teak
Blade Pitch
14°
Blade Span
52 in
CFM
4830
Collection
Stratmoor™
Color Finish
Tannery Bronze™
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
8-1/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
59

Starting at
Call for Pricing
  • QUANTITY