DESCRIPTION

Kichler Lighting Kittery Point™ 52 in. 5-Blade Ceiling Fan with Light Kit

KK300020AP

Color Finish

 

SPECIFICATIONS

AMP
0.62
Blade Finish
Light Cherry/Dark Cherry
Blade Pitch
14°
Blade Span
52 in
Bulb Style
Tubular
Bulb Type
Halogen
CFM
184
Collection
Kittery Point™
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Energy Star Compliant
No
Glass Type
Etched White
Height
24-1/4 in
Indoor Outdoor
Indoor
Light Bulb Shape Code
T3
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Blades
5
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
59

Starting at
$606.31
EACH
  • QUANTITY