DESCRIPTION

Kichler Lighting Athens 52 in. 5-Blade Ceiling Fan with Light Kit

KK300158

Color Finish

 

SPECIFICATIONS

Blade Finish
Walnut
Blade Pitch
13°
Blade Span
52 in
Bulb Type
Incandescent
Collection
Athens
Color Finish
Satin Natural Bronze
Color Finish Category
Bronze Tones
Glass Type
Etched Opal
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Blades
5
Number Of Lights
3
Watts
60

Starting at
Call for Pricing
  • QUANTITY