DESCRIPTION

Kichler Lighting Lacey™ 52 in. 5-Blade Ceiling Fan with Light Kit

KK300181AP

Color Finish

 

SPECIFICATIONS

AMP
0.41
Blade Finish
Light Cherry/Dark Cherry
Blade Pitch
14°
Blade Span
52 in
Bulb Style
Tubular
Bulb Type
Fluorescent
CFM
5460
Collection
Lacey™
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Glass Type
Etched Cased Opal
Light Bulb Shape Code
T9
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
29

Starting at
Call for Pricing
  • QUANTITY