DESCRIPTION

Kichler Lighting Lacey™ 52 in. 5-Blade Ceiling Fan with Light Kit

KK300181OZ

Color Finish

 

SPECIFICATIONS

AMP
0.41
Blade Finish
Medium Cherry/Walnut
Blade Pitch
14°
Blade Span
52 in
Bulb Style
Tubular
Bulb Type
Fluorescent
CFM
5460
Collection
Lacey™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Etched Cased Opal
Light Bulb Shape Code
T9
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
29

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY