DESCRIPTION

Kichler Lighting Cameron™ 52 in. 5-Blade Ceiling Fan with Light Kit

KK310104WCP

Color Finish

 

SPECIFICATIONS

AMP
0.51
Blade Finish
Dark Walnut/Medium Walnut
Blade Pitch
14°
Blade Span
52 in
Bulb Style
Tubular
CFM
5651
Collection
Cameron™
Color Finish
Weathered Copper Powder Coat
Color Finish Category
Copper Tones
Energy Star Compliant
No
Glass Type
Etched Cased Opal
Height
16-1/4 in
Indoor Outdoor
Outdoor
Light Bulb Shape Code
T3
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
62

Starting at
$478.24
EACH
  • QUANTITY