DESCRIPTION

  • Basic function CoolTouch™ operation
  • Reversible blades

Kichler Lighting Monarch II™ 52 in. 5-Blade Ceiling Fan with Light Kit

KK339213

Color Finish

 

SPECIFICATIONS

Blade Finish
Walnut
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Compact Fluorescent
Collection
Monarch II™
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
18-1/2 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
3
Volts
120V
Watts
73

Starting at
$358.2
EACH
  • QUANTITY