DESCRIPTION

  • Blades and light kits sold seperately
  • Pull chain operation

Kichler Lighting Canfield™ 52 in. 5-Blade Climate Fan

KK320500

Color Finish

 

SPECIFICATIONS

Blade Pitch
14°
Blade Span
52 in
Collection
Canfield™
Color Finish
Coffee Mocha
Color Finish Category
Browns
Energy Star Compliant
No
Height
12-9/10 in
Number Of Blades
5

Starting at
Call for Pricing
  • QUANTITY