DESCRIPTION

Kichler Lighting Lucien 52 in. 50W 5-Blade Ceiling Fan with Light Kit

KK300176

Color Finish

 

SPECIFICATIONS

AMP
0.41, 0.47
Blade Finish
Walnut/Cherry
Blade Pitch
14°
Blade Span
52 in
Bulb Style
Tubular
Bulb Type
Halogen
CFM
4366
Collection
Lucien
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Light Bulb Base Type
Mini Candelabra E-11
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
2
Volts
120V
Watts
50

Starting at
$275.4
EACH
  • QUANTITY