DESCRIPTION

Kichler Lighting 52 in. Fan Blade

KK371031

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
Color Finish
Walnut Shadow
Length
20-3/4 in
Number Of Blades
5
Width
6-1/4 in

Starting at
Call for Pricing
  • QUANTITY