DESCRIPTION

Kichler Lighting 52 in. Fan Blade

KK371038

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
Color Finish
Weathered Dark Walnut
Length
21-1/4 in
Number Of Blades
5
Width
6-3/4 in

Starting at
$84.6
EACH
  • QUANTITY