DESCRIPTION

  • Lamps included
  • Reversible blades
  • Three speed pull chain operation

Kichler Lighting Basics Premier 52 in. Indoor Ceiling Fan

KK4027

Color Finish

 

SPECIFICATIONS

AMP
0.49
Blade Finish
Medium Walnut/Cherry
Blade Pitch
12°
Blade Span
52 in
CFM
4331
Collection
Basics Premier
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
White Etched
Height
17-3/4 in
Indoor Outdoor
Indoor
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
4
Volts
120V
Watts
59

Starting at
$131.4
EACH
  • QUANTITY