DESCRIPTION

Kichler Lighting Canfield™ 52 x 13-1/2 in. 5-Blade Ceiling Fan

KK310192DBK

Color Finish

 

SPECIFICATIONS

AMP
0.5
Blade Finish
Satin Natural Black
Blade Pitch
14°
Blade Span
52 in
CFM
6338
Collection
Canfield™
Color Finish
Distressed Black
Color Finish Category
Blacks
Height
13-1/2 in
IsAcceptableImage
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
58

Starting at
Call for Pricing
  • QUANTITY