DESCRIPTION

Kichler Lighting Canfield™ 52 x 13-1/2 in. 5-Blade Ceiling Fan

KK310192WSP

Color Finish

 

SPECIFICATIONS

AMP
0.5
Blade Finish
Dark Walnut
Blade Pitch
14°
Blade Span
52 in
CFM
94
Collection
Canfield™
Color Finish
Weathered Steel Powder Coat
Color Finish Category
Stainless Steel
Height
13-1/2 in
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
58

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$250.2
EACH
  • QUANTITY