DESCRIPTION

  • Lamps not included
  • Reversible blades
  • Three speed pull chain operation

Kichler Lighting 59W 5-Blade Ceiling Fan

KK403

Color Finish

 

SPECIFICATIONS

AMP
0.49
Blade Finish
White
Blade Pitch
12°
Blade Span
52 in
CFM
4331
Color Finish
White
Color Finish Category
Whites
Glass Type
White Etched
Height
15-1/2 in
Indoor Outdoor
Indoor
Lighting Direction
Up Lighting
Number Of Blades
5
Number Of Lights
3
Volts
120V
Watts
59