DESCRIPTION

  • Lamps not included
  • Reversible blades
  • Three speed pull chain operation

Kichler Lighting 52 x 15-1/2 in. 5-Blade Ceiling Fan with Light Kit

KK4037

Color Finish

 

SPECIFICATIONS

AMP
0.49
Blade Finish
Medium Walnut/Cherry
Blade Pitch
12°
Blade Span
52 in
CFM
4331
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
White Etched
Height
15-1/2 in
Lighting Direction
Up Lighting
Number Of Blades
5
Number Of Lights
3
Volts
120V
Watts
59

Starting at
$135.0
EACH
  • QUANTITY