DESCRIPTION

  • Includes flush mount canopy
  • Optional light kits and remote control available
  • Reversible blades

Kichler Lighting Sterling Manor™ 52 x 17-1/2 in. Ceiling Fan

KK339010

Color Finish

 

SPECIFICATIONS

Blade Finish
White
Blade Pitch
11°
Blade Span
52 in
CFM
5323
Collection
Sterling Manor™
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
17-1/2 in
Number Of Blades
5
Volts
120V
Watts
65

Starting at
Call for Pricing
  • QUANTITY