DESCRIPTION

  • Reversible blades
  • Safety rated - wet
  • Three Speed CoolTouch™ operation

Kichler Lighting Harbor Walk™ Patio 52 x 19-1/2 in. 5-Blade Ceiling Fan

KK310102

Color Finish

 

SPECIFICATIONS

AMP
0.62
Blade Finish
Walnut/Cherry
Blade Pitch
14°
Blade Span
52 in
Bulb Style
Tubular
Bulb Type
Halogen
CFM
6049
Collection
Harbor Walk™ Patio
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Glass Type
Fresnel Lens
Height
19-1/2 in
Indoor Outdoor
Outdoor
Light Bulb Shape Code
T3
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
4
Volts
120V
Watts
72

Starting at
$584.3
EACH
  • QUANTITY