DESCRIPTION

Kichler Lighting Seaside™ 54 in. 4-Blade Ceiling Fan with Light Kit

KK310131OZ

Color Finish

 

SPECIFICATIONS

AMP
0.68
Blade Finish
Walnut
Blade Pitch
14°
Blade Span
54 in
CFM
6790
Collection
Seaside™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
White Cased Opal
Height
25 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Number Of Blades
4
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
59

Starting at
Call for Pricing
  • QUANTITY