DESCRIPTION

Kichler Lighting 54 in. Ceiling Fan

KK300006

Color Finish

 

SPECIFICATIONS

Blade Finish
Walnut
Blade Span
54 in
CEC Compliant
For Sale in CA
Color Finish
Caribbean Bronze
Color Finish Category
Bronze Tones
Number Of Blades
5
Number Of Lights
7
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY