DESCRIPTION

Kichler Lighting Family Space 55-4/5 in. 100 W 3-Light Medium Pendant

KK2752NI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Family Space
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched White
Height
55-4/5 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
240
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY