DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Textured Black/Centennial Brass/White/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: TEMPERED

Kichler Lighting 5.5W Adjustable Lumen Integrated LED Small Accent 35 Degree Flood Light in Textured Architectural Bronze

KK16016AZT30

Manufacturer Part #: 16016AZT30

Color/Finish

Textured Architectural Bronze

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Beam Spread
35°
Bulb Type
LED
CSA Certified
CSA C22.2
Color Rendering Index CRI
80
Diameter
2 in
Dimmable
No
ETL Listed
Yes
Glass Type
Tempered
Height
3-3/4 in
Indoor Outdoor
Outdoor
Lumens
300
Number Of Hours
50000
Number Of Lights
1
Temperature Range
-25 to 40 Deg C
Type
Landscape LED
UL Listed
Suitable for Wet Locations
Volts
12V
Watts
5.5
Weight
1
Width
2 in
Wire Gauge
12 ga

Print