DESCRIPTION

Kichler Lighting Hendrik™ 6-1/2 in. 100W 2-Light Medium Bracket

KK5077

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hendrik™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
Glass Type
Satin Etched Cased Opal
Height
7-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
2
Watts
200
Width
14-1/2 in

Starting at
$135.07
EACH
  • QUANTITY