DESCRIPTION

Kichler Lighting Hendrik™ 6-1/2 in. 100W 4-Light Medium Bracket

KK5079CH

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hendrik™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Glass Type
Satin Etched Cased Opal
Height
7-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
34 in

Starting at
$334.71
EACH
  • QUANTITY