DESCRIPTION

Kichler Lighting Counrtyard™ 6-1/2 in. 3-Light Outdoor Flushmount Fixture

KK9538

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Counrtyard™
Color Finish
Textured Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Seeded
Height
6-1/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
UL Listed
Yes
Watts
40
Width
12-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$138.07
EACH
  • QUANTITY