DESCRIPTION

  • Utilizes 2 60W (max) bulbs (not included)

Kichler Lighting Dover 6-1/4 x 13-1/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture

KK8064

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dover
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13-1/4 in
Glass Type
Etched Seeded
Height
6-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
13-1/4 in

Starting at
$54.03
EACH
  • QUANTITY

DOCUMENTS