• Cart

DESCRIPTION

  • Additional Finishes': Tannery Bronze/Brushed Nickel/Olde Bronze/Distressed Black/
  • Additional Shade Information: ALABASTER SWIRL
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Utilizes 2 60W (max) bulbs (not included)

Kichler Lighting 6-1/2 x 11-1/4 in. 60W 2-Light Medium Flush Mount Ceiling Fixture

KK8108

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
11-1/4 in
Glass Type
Alabaster Swirl
Height
6-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
11-1/4 in

Starting at
$23.85
EACH
  • QUANTITY

DOCUMENTS