DESCRIPTION

Kichler Lighting Yuree Collection 6-Blade Ceiling Fan

KK310125

Color Finish

 

SPECIFICATIONS

Blade Finish
Oil Brushed Bronze
Blade Pitch
22°
Blade Span
48 in
Bulb Type
LED
CFM
3722
Collection
Yuree Collection
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
24 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Mini Candelabra E-11
Number Of Blades
6
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
75

Starting at
Call for Pricing
  • QUANTITY