DESCRIPTION

Kichler Lighting Atwood 6 in. 100W 1-Light Medium Lantern

KK49071BST

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Atwood
Color Finish
Brown Stone
Color Finish Category
Browns
Energy Star Compliant
Yes
Glass Type
Light Umber Seedy
Height
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
6 in

Starting at
$85.55
EACH
  • QUANTITY