DESCRIPTION

Kichler Lighting New Street 6 in. 100W 1-Light Medium Sconce

KK9618

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
New Street
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
6 in
Glass Type
Clear Beveled
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY