DESCRIPTION

Kichler Lighting Laurel 6-Light 60W Candelabra Chandelier

KK42862

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Laurel
Color Finish
Shadow Bronze
Color Finish Category
Bronze Tones
Height
33-1/2 in
Length
36 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
6
Watts
360
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY