DESCRIPTION

Kichler Lighting 6-Light Bath Strip Light

KK5018

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G16 1/2
Lighting Direction
Up/Down Lighting
Number Of Lights
6
UL Listed
No
Volts
120V
Watts
60
Width
36 in

Starting at
$44.03
EACH
  • QUANTITY