DESCRIPTION

Kichler Lighting Whitmore™ 60 in. 5-Blade Ceiling Fan Teakwood

KK300105TZ

Color Finish

 

SPECIFICATIONS

AMP
0.55
Blade Finish
Teak/Cherry
Blade Pitch
18°
Blade Span
60 in
CFM
5931
Collection
Whitmore™
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Height
15-3/4 in
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
31

Starting at
Call for Pricing
  • QUANTITY