DESCRIPTION

Kichler Lighting Trevor 60 in. 5-Blade Ceiling Fan with Light Kit

KK300156

Color Finish

 

SPECIFICATIONS

Blade Finish
Walnut
Blade Pitch
14°
Blade Span
60 in
Bulb Type
Halogen
Collection
Trevor
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Etched Opal
Height
15-67/100 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T3
Number Of Blades
5
Number Of Lights
4
Volts
120V
Watts
33

Starting at
Call for Pricing
  • QUANTITY