DESCRIPTION

  • Dark sky compliant with use of R14 40.0 W bulb
  • Ripley Collection
  • Utilizes 1 40 W (max) type R or 1 60 W (max) type G bulb

Kichler Lighting Ripley 60 W 1-Light Medium Sconce

KK49059OZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ripley
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
9 in
Height
7-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
8 in

Starting at
$80.04
EACH
  • QUANTITY

DOCUMENTS