DESCRIPTION

Kichler Lighting Crystal Persuasion™ 60 W 1-Light Sconce

KK42028CH

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Crystal Persuasion™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-67/100 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
8-9/10 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
1
Watts
60
Width
8-1/2 in

Starting at
$150.08
EACH
  • QUANTITY